Sloan Valve

Efficiency Series Elongated Toilet Bowl in White

Part #S2112053  |  Manufacturer Part #2112053

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Material: Vitreous china
  • Siphon jet flush technology
  • Integral flushing rim with bed pan lugs
  • Flow rate: 1.6 gpf
  • Elongated bowl
  • Water surface: 9-1/2" x 8-1/4"
  • Glazed trapway: 2-1/8"
  • Toilet seat not included

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

Application: Commercial

BAA Compliant: No

Bowl Only - FEI: Yes

Bowl Shape: Elongated

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Collection: Efficiency Series

Color Finish: White

Color Finish Category: Whites

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

GSA Approved: No

IAPMO Listed: No

MA Approved: No

Material: Vitreous China

Tank Only - FEI: No

Toilet Bowl Height: 14 in

Toilet Bowl Length: 26-3/4 in

Toilet Bowl Width: 17-1/2 in

Toilet Installation: Wall Mount

Toilet Type: [Two Piece, Bowl]

Toilet Urinal Outlet: Rear

WaterSense Labeled: No