0 items

Sloan Valve Efficiency Series Elongated Wall Mount Toilet Bowl in White

S2102060

Color Finish

(Pricing is for White)

$130.86

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Elongated bowl
  • Glazed trapway: 2-1/8"
  • I.P.S. top spud inlet: 1-1/2"
  • Integral flushing rim
  • Siphon jet flush technology
  • Toilet seat not included
  • Water surface: 9-1/2" x 8-1/4"

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Application
Commercial
BAA Compliant
No
Bowl Only - FEI
Yes
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Efficiency Series
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
IAPMO Listed
No
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
14-1/4 in
Toilet Bowl Length
26-3/4 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
17-1/2 in
Toilet Type
Bowl, Two Piece, Wall Mount
Toilet Urinal Outlet
Rear
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday