Sloan Valve

Elongated Toilet Bowl in White

Part #S2102020  |  Manufacturer Part #2102020

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Material: Vitreous china
  • All mounting hardware, closet bolts and caps included
  • I.P.S. top spud inlet: 1-1/2"
  • ADA compliant when installed according to ADA guidelines
  • Siphon jet flush technology
  • Glazed trapway: 2-1/8"
  • Water surface: 10" x 7-1/2"

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.2

Application: Commercial

BAA Compliant: No

Bowl Only - FEI: Yes

Bowl Shape: Elongated

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1

Color Finish: White

Color Finish Category: Whites

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

GSA Approved: No

IAPMO Listed: No

MA Approved: No

Material: Vitreous China

Tank Only - FEI: No

Toilet Bowl Height: 17 in

Toilet Bowl Length: 25-1/4 in

Toilet Bowl Width: 15-7/8 in

Toilet Installation: Floor Mount

Toilet Type: [Two Piece, Bowl]

Toilet Urinal Outlet: Floor

WaterSense Labeled: No