Sloan Valve
G2 Optima Plus® 3.5 gpf Sensor Flush Valve
Part #S3250404 | Manufacturer Part #3250404
$ 435.18 EACH
Flush Type:
SensorProduct Details
- Automatically operates by means of an infrared sensor with multiple-focused, lobular sensing fields for high and low target detection
- User-friendly, three-second flush delay and Courtesy Flush override button
- Adjustable tailpiece
- High copper, low zinc brass castings for dezincification resistance
- Available in low consumption (1.6 gpf/6.0 Lpf), water saver (3.5 gpf/13.2 Lpf), and high efficiency (1.28 gpf/4.8 Lpf) models
- Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
- Valve shall be in compliance to the applicable sections of ASSE 1037
Specifications
ADA Compliant: Yes
Collection: G2 Optima Plus®
Color Finish: Chrome
Color Finish Category: Chromes
Flow Rate: 3.5 gpf
Flow Rate Range: Greater than 1.5 gpf
Flush Type: Sensor
Flush Valve Application: Commercial Toilet
Installation Type: [Wall Mount, Floor Mount]
Power Source: Battery
Spud Location: Top
Spud Size: 1-1/2 in
Type: S3250404
WaterSense Labeled: No
Weight: 13