8180 Urinal Flush Valve 3.5 gpf Polished Chrome
G2 Optima Plus® 8180 Urinal Flush Valve 3.5 gpf Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fixed metering bypass and no external volume adjustment to ensure water conservation
- Adjustable tailpiece to accommodate different height requirements
- ADA-compliant flushometer automatically operates by means of a infrared sensor with multiple-focused, lobular sensing fields for high and low target detection
- Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
- Valve shall be in compliance to the applicable sections of ASSE 1037
- Available in 0.5 gpf/1.9 Lpf, low consumption (1.0 gpf/3.8 Lpf), water saver (1.5 gpf/5.7 Lpf), and conventional (3.5 gpf/13.2 Lpf) models
- High copper, low zinc brass castings for dezincification resistance
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- G2 Optima Plus®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Flow Rate:
- 3.5 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Installation Type:
- Wall Mount
- Power Source:
- Battery
- Type:
- S3250408
- WaterSense Labeled:
- No