186-1 YB 1 gpf Urinal Flush Valve Polished Chrome
This product has been replaced by
Manufacturer Part #3072606
Gem® 186-1 YB 1 gpf Urinal Flush Valve Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Models: Gem2® 186-1, Gem2® 186-1YB
- 3/4" Top spud
- Gem2®
- Vandal resistant stop cap
- Metal oscillating handle
- 3/4" IPS screwdriver Bak-Chek® angle stop
- Fixed Volume Piston with Filtered O-ring Bypass
- Manual flushometer
- Flow Rate: 1.0 gpf
- Color/Finish: Chrome
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Gem®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Type:
- S3072625
- Valve Size:
- 3/4 in
- WaterSense Labeled:
- No