186 0.125 gpf Manual Flush Valve

You last purchased this on
 
Sloan

186 0.125 gpf Manual Flush Valve

  • Fast #
  • Part #S3072619
  • Item #7019679
  • Manufacturer Part #3072619
3.6 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Sloan

186 0.125 gpf Manual Flush Valve

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Fixed volume piston with filtered O-ring bypass and ADA-compliant, metal oscillating, non-hold-open handle ensure reliable, water-efficient operation
  • Integrity of the product is maintained with control stop plug
  • Flush volumes start at 0.125 gpf/0.5 Lpf
  • Manual Exposed Flushometer for Wall Hung Urinals, 11.5" Rough in
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Adjustable tailpiece
  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance and components made from PERMEX rubber compound for chloramine resistance
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Flow Rate:
0.125 gpf
Flow Rate Range:
Less than .25 gpf
Flush Type:
Manual
Flush Valve Application:
Commercial Urinal
GSA Approved:
No
Green Product:
Yes, WaterSense
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Brass
Spud Location:
Top
Spud Size:
3/4 in
Valve Size:
3/4 in
WaterSense Labeled:
Yes