111 Closet Flush Valve in Polished Chrome
This product has been replaced by
Manufacturer Part #3070026
Gem 2® 111 Closet Flush Valve in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.6
- ASME:
- ASME A112.19.6
- Collection:
- Gem 2®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Green Product:
- Yes, WaterSense
- Handle Type:
- Push
- Material:
- Brass
- Type:
- S3070021
- Valve Size:
- 1 in
- WaterSense Labeled:
- Yes