Sloan Valve

Gem 2® 188-1 XD 1 gpf Flush Valve in Polished Chrome

Part #S3072530  |  Manufacturer Part #3072530

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.19.2

ASME Specifications: ASME A112.19.2

BAA Compliant: No

CARB OTC LEED Compliant: No

CSA Certified: Yes

Collection: Gem 2®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Flow Rate: 1 gpf

GSA Approved: No

IAPMO Listed: Yes

Type: S3072530

WaterSense Labeled: No