Sloan Valve J212A Pipe Support C/E YK Solid

S031008

Length

Starting at $41.03
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable telescoping feature for accurate installation
  • Seat bumper protects flush tube as well as toilet seat

SPECIFICATIONS

Color Finish
Chrome Plated
Color Finish Category
Chromes
Fits Pipe Size
1-1/2 in
Length
5 in
Material
Metal

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday