Sloan Valve Long Turn Electronic Faucet in Polished Chrome

S3365298

Manufacturer Part #: 3365298

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Trimplate
  • Less transformer
  • Double dead end

SPECIFICATIONS

Application
Commercial
Bathroom Faucet Type
Widespread
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
8 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Electronic
Flow Rate
0.5 gpm
Installation Type
Deck Mount
Lead Law Compliant
Yes
Number of Holes
1 or 3 Hole
Power Source
Hardwired
Spout Reach
5-1/8 in
Trim Only
No
WaterSense Labeled
No
Width
8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday