0.25 gpf Urinal with Top Spud Placement in White
Modelo 0.25 gpf Urinal with Top Spud Placement in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Modelo
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate:
- 0.25 gpf
- Flow Rate Range:
- .25 gpf - 1.0 gpf
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 11-1/2 in
- IAPMO Listed -:
- Yes
- Type:
- S10021001
- Valve Size:
- 3/4 in
- WaterSense Labeled:
- Yes
- Width:
- 17-1/4 in