Modular Plug in Black
PWT™ Modular Plug in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Modular Plug
- Used in conjunction with MicroPlumb control modules to provide accurate control of lavatory or shower run times
- Solenoid with 15' cord
- Seven models available
Documents
Specifications
- Brand Model Compatibility:
- Sloan MCR139A
- Collection:
- PWT™
- Color Finish Name:
- Black
- Length:
- 180 in
- Product Type:
- Solenoid
- WaterSense Labeled:
- No