0.5 gpm 1-Hole Battery Faucet in Polished Chrome
This product has been replaced by
Manufacturer Part #3315094BT
Optima® 0.5 gpm 1-Hole Battery Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Splash-proof circuit control module and Isolated Latching Solenoid Operator protect components from water contact
- Audible tone indicates when batteries need to be replaced or faucet requires other service
- Fiber optic technology provides self-adaptive sensing for accurate water flow
- Bak-Chek® tee for hot/cold supply
- Water-efficient flow rate of 0.5 gpm/1.9 Lpm is standard
- Polypropylene optic cable protection
- Various decorative finishes available to suit any decor
- Vandal-resistant spray head with pressure-compensating flow control
- Includes metal throat plate, trim plate with anti-rotation pin (specify 4" or 8"), four (4) C-cell alkaline batteries
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Bathroom Faucet Type:
- Vessel Filler
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Optima®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Power Source:
- Battery
- Spout Reach:
- 5-1/8 in
- Trim Only:
- Yes
- WaterSense Labeled:
- No