0.5 gpm 1-Hole Sensor Operated Electronic Deck Mount Lavatory Faucet in Polished Chrome
This product has been replaced by
Manufacturer Part #3315154BT
Optima® 0.5 gpm 1-Hole Sensor Operated Electronic Deck Mount Lavatory Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Optima®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 3-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Electronic
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Height:
- 3-1/2 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Power Source:
- Electric
- Spout Height:
- 2-1/2 in
- Spout Reach:
- 4-1/2 in
- Trim Only:
- No
- Volts:
- 110/230V
- WaterSense Labeled:
- No
- Width:
- 2-3/16 in