Sloan Valve

Optima® 0.5 gpm 1-Hole Wall Mount Electronic Sensor Faucet in Polished Chrome

Part #S3365726  |  Manufacturer Part #3365726

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • User-friendly variable Time Out Settings
  • Splash-proof circuit control module and metal-jacketed wire protection for solenoid leads protects against water contact and other damage
  • Sensor range adjustment screw makes it easy to change range for particular applications
  • Troubleshooting LED lights indicate when faucets need to be serviced
  • Choose from either a plug-in or box-mount 120 VAC/24 VAC transformer
  • Spray head features pressure-compensating flow control

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Commercial

Bathroom Faucet Type: Centerset

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Optima®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Material: Brass

Faucet Mount: Wall Mount

Flow Rate: 0.5 gpm

GSA Approved: No

IAPMO Listed: Yes

Installation Type: Wall Mount

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Number of Holes: 1 Hole

Power Source: Hardwired

Spout Type: Sensor

Trim Only: No

WaterSense Labeled: No