Sloan Valve

Optima® 0.5 gpm 3-Hole Centerset Lavatory Battery Faucet in Polished Chrome

Part #S3315146  |  Manufacturer Part #3315146

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fiber optic technology provides self-adaptive sensing for accurate water flow
  • Splash-proof circuit control module and Isolated Latching Solenoid Operator protect components from water contact
  • Audible tone indicates when batteries need to be replaced or faucet requires other service
  • Vandal-resistant spray head with pressure-compensating flow control
  • Various decorative finishes available to suit any decor
  • Water-efficient flow rate of 0.5 gpm/1.9 Lpm is standard
  • Bak-Chek® tee for hot/cold supply
  • Vandal resistant spray head with pressure compensating flow control
  • Polypropylene optic cable protection

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Commercial

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Center Size: 4 in

Collection: Optima®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Centerset

Flow Rate: 0.5 gpm

GSA Approved: No

Green: [Yes, WaterSense]

IAPMO Listed: Yes

Installation Type: Deck Mount

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Number of Holes: 3 Hole

Power Source: Battery

Spout Height: 5-3/4 in

Spout Reach: 5-1/8 in

Trim Only: Yes

WaterSense Labeled: Yes