No Handle Centerset and Sensor Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
Sloan

Optima® No Handle Centerset and Sensor Bathroom Sink Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sloan

Optima® No Handle Centerset and Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #S3365055BA
  • Item #3971764
  • Manufacturer Part #3365055BA
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Choose from the ETF-600 plug-in transformer-powered faucet or the EBF-650 battery-powered model for installation flexibility
  • Vandal-resistant spray head has pressure-compensating flow control for steady water flow
  • Splash-proof control modules and metal-jacketed wires protect faucet components
  • Water-efficient flow rate of 0.5 gpm/1.9 Lpm is standard
  • Various decorative finishes available to suit any decor
  • Troubleshooting LED lights indicate when faucets need to be serviced
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1 2005
Application:
Commercial
Bathroom Faucet Type:
Centerset, Sensor
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1 2005
Collection:
Optima®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Center Size:
4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Electronic
Flow Rate:
0.5 gpm
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Handles:
No Handle
Number of Holes:
1 Hole, 3 Hole
Spout Type:
Gooseneck
Trim Only:
No
WaterSense Labeled:
No