0.5 gpm Deckmount Electronic Hand Washing Sensor Faucet in Polished Chrome
This product has been replaced by
Manufacturer Part #3365325BT
Optima® 0.5 gpm Deckmount Electronic Hand Washing Sensor Faucet in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 108-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Choose from the ETF-600 plug-in transformer-powered faucet or the EBF-650 battery-powered model for installation flexibility
- Vandal-resistant spray head has pressure-compensating flow control for steady water flow
- Splash-proof control modules and metal-jacketed wires protect faucet components
- Bak-Chek® tee for hot/cold supply
- Water-efficient flow rate of 0.5 gpm/1.9 Lpm is standard
- Filtered solenoid valve with serviceable "Y" strainer filter
- Various decorative finishes available to suit any decor
- Troubleshooting LED lights indicate when faucets need to be serviced
- Metal jacketed wire protection for sensor and solenoid leads, and modular quick-release sensor and solenoid connections
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Centerset
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Optima®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Electronic
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Power Source:
- Hardwired
- Spout Height:
- 2-3/16 in
- Spout Reach:
- 4-9/16 in
- Spout Type:
- Sensor
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 4 in