Sloan Valve Optima® 0.5 gpm Electronic Lavatory Faucet in Polished Chrome

S3362116

Color/Finish

(Pricing is for Polished Chrome)

$347.29

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 0.5 gpm/1.5 Lpm, 1.5 gpm/5.7 Lpm and 2.2 gpm/8.3 Lpm flow rates vary by spray head type
  • Adjustable infrared sensor range sets faucets for specialized user requirements
  • Below Deck Mechanical Mixing Valve
  • Choose from battery-powered models or 6 VDC transformer-powered operation with battery backup
  • Deck-mount faucets come in two centerset faucet heights and two gooseneck heights, which let specifiers pick the right style for the job
  • Includes appropriate mounting hardware
  • Splash-proof circuit control module protects components from water damage

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Commercial
Bathroom Faucet Type
Sensor
CARB OTC LEED Compliant
No
Center Size
4 in
Collection
Optima®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Deck Plate Included
No
Faucet Connection
Threaded
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Electronic
Flow Rate
0.5 gpm
GSA Approved
No
IAPMO Listed
Yes
Installation Type
Deck Mount
Material
Brass
NSF Certified
No
Number of Handles
No Handle
Number of Holes
1 or 2 Hole
Power Source
Battery
Spout Height
4-45/64 in
Spout Reach
4-39/64 in
Spout Type
Standard
Trim Only
No
WaterSense Labeled
No
Width
6-7/25 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday