110/120V Wall Mount Hand Dryer in White
Optima® 110/120V Wall Mount Hand Dryer in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- CARB OTC LEED Compliant:
- No
- CFM:
- 180 ft3/min
- Collection:
- Optima®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 9-3/4 in
- Height:
- 8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Cast Zinc
- Volts:
- 110/120V
- Width:
- 12 in