Sloan Valve Optima® 110/120V Wall Mount Hand Dryer

S336603

Color/Finish

Starting at $642.51
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
20
CARB OTC LEED Compliant
No
CFM
180
Collection
Optima®
Color Finish
White
Color Finish Category
Whites
Depth
9-3/4 in
Height
8 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Cast Zinc
Volts
110/120V
Width
12 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday