Optima® 111 DFB Closet Flush Valve in Polished Chrome

Part #S3780114  |  Item #3150721  |  Manufacturer Part #3780114

$ 360.00 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Flush volumes start as low as 1.6 gpf/6.0 Lpf
  • Water conservation is aided by the ADA-compliant, non-hold-open handle, which prevents toilet from exceeding intended flush volume
  • Flush accuracy is controlled by CID technology, also enhancing water efficiency
  • Integrity of the product is maintained with the vandal-resistant stop cap
  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
  • Adjustable tailpiece to accommodate different height requirements
  • High chloramine resistant PERMEX synthetic rubber diaphragm with Linear Filtered Bypass and Vortex Cleansing Action
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Sensor Exposed Flushometer for Floor Mount or Wall Hung Water Closets, 11.5" Rough in, SMO

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.6

Collection: Optima®

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: IPS

End Connections: IPS

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.5 gpf

Handle Type: Flush

Height: 11-1/2 in

Installation Type: [Wall Mount, Floor Mount]

Length: 8 in

Material: Brass

Power Source: Battery

Type: S3780114

Valve Size: 1 in

WaterSense Labeled: No