Sloan Valve Optima® 1.28 gpf Elongated Floor Mount Toilet in White

S20001201

Manufacturer Part #: 20001201

Color/Finish

(Pricing is for White)

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Closet bolts and caps included
  • Compatible 295CT Church Commercial toilet seat
  • Compliant with Buy American Act when purchased as a combination
  • Contributes to LEED
  • Glazed trapway: 2-1/8"
  • I.P.S. top spud inlet: 1-1/2"
  • Paired with industry leading Sloan Flushometer
  • Siphon jet flush technology
  • Toilet seat not included
  • Water closet compliant to the applicable sections of ASME A112.19.2/CSA B45.1

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2, ASME A112.19.6
Application
Commercial
BAA Compliant
Yes
Bowl Only - FEI
No
Bowl Shape
Elongated
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Optima®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Siphon Jet
GSA Approved
No
Green
WaterSense, Yes
Height
28-1/2 in
IAPMO Listed
Yes
Length
25-1/4 in
MA Approved
No
Material
Brass, Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
15 in
Toilet Bowl Length
25-1/4 in
Toilet Rough-In
12 in
Toilet Type
Floor Mount, One Piece
Toilet Urinal Outlet
Top
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday