1.28 gpf Elongated One Piece Toilet in White

You last purchased this on
 
Sloan

Optima® 1.28 gpf Elongated One Piece Toilet in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sloan

Optima® 1.28 gpf Elongated One Piece Toilet in White

  • Fast #
  • Part #S20201304
  • Item #4284051
  • Manufacturer Part #20201304
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rough-in size: 12"
  • Elongated bowl with siphon jet flush
  • Material: Vitreous china
  • Flow rate: 1.28 gpf
  • Floor mount installation
  • Glazed trapway: 2-1/8"
  • Fixture bolts and caps included
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Commercial
BAA Compliant:
Yes
Bowl Only:
No
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
Yes
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Optima®
Color Finish Category:
Whites
Color Finish Name:
White
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Siphon Jet
GSA Approved:
No
Green Product:
Yes, WaterSense
IAPMO Listed -:
Yes
Length:
28-1/8 in
MA Approved -:
No
Material:
Vitreous China
Tank Only:
No
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Type:
One Piece
WaterSense Labeled:
Yes