Sloan Valve

Optima® 1.28 gpf Elongated Two Piece Toilet in White

Part #S20201001  |  Manufacturer Part #20201001

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Complete HET system with exposed Royal® closet flushometer
  • Quiet, exposed, diaphragm type closet flushometer for either left or right hand supply
  • Closet bolts and caps included
  • Toilet seat not included, Compatible with toilet seat models: Olsonite 10CT, Bemis 1955CT, Church Commercial 295CT
  • Compliant with Buy American Act when purchased as a combination
  • 100% factory flush tested
  • 1 1/2 IPS top spud inlet
  • Features 2 1/8" trapway diameter, integral flushing rim, siphon jet flush
  • Water closet compliant to the applicable sections of ASME A112.19.2/CSA B45.1

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.19.6, ASME A112.19.2]

Application: Commercial

BAA Compliant: No

Bowl Only - FEI: No

Bowl Shape: Elongated

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1

Collection: Optima®

Color Finish: White

Color Finish Category: Whites

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Siphon Jet

GSA Approved: No

Green: [Yes, WaterSense]

IAPMO Listed: No

Length: 25-1/4 in

MA Approved: No

Material: Brass

Tank Only - FEI: No

Toilet Bowl Height: 17 in

Toilet Bowl Length: 26-3/4 in

Toilet Installation: Floor Mount

Toilet Rough-In: 10 in or 12 in

Toilet Type: Two Piece

Toilet Urinal Outlet: Floor

Type: S20201001

WaterSense Labeled: Yes