0 items

Sloan Valve Optima® 0.125 gpf Solar Urinal

S10001201

Color Finish

(Pricing is for White)

$820.43

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • 2" NPT outlet flange
  • 3/4" IPS top spud inlet
  • All mounting hardware included
  • Carrier not included
  • Compatible with Jay R. Smith carrier 0636 or 0637
  • Complete HEU system with sensor activated Sloan Solis® urinal Flushometer
  • Compliant with Buy American Act when purchased as a combination
  • Quiet, exposed diaphragm type urinal flushometer for either left or right hand supply
  • Washdown flushing action

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
CEC Compliant
For Sale in CA
Collection
Optima®
Color Finish
White
Color Finish Category
Whites
Flow Rate
.125 gpf
Material
Vitreous China
Power Source
Solar
Toilet Urinal Installation
Wall Mount
Toilet Urinal Outlet
Top

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday