0 items

Sloan Valve Optima® Manual Hand Sanitizer Dispenser Polished Chrome

S7000008

Color Finish

(Pricing is for Polished Chrome)

$20.33

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Great for maintaining hygiene
  • Manually activated hand sanitizer dispenser

SPECIFICATIONS

Application
Commercial
Collection
Optima®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Installation Type
Wall Mount
Material
Metal
Type
Hand

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday