Sloan Valve

Optima® 186 0.5 gpf Exposed Urinal Flushometer Flush Valve

Part #S3520010  |  Manufacturer Part #3520010

Flow Rate:

0.5 gpf
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.19.2

ASME Specifications: ASME A112.19.2

BAA Compliant: Yes

CARB OTC LEED Compliant: No

Collection: Optima®

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: IPS

Flow Rate: 0.5 gpf

GSA Approved: No

Green: WaterSense, Yes

IAPMO Listed: Yes

Installation Type: Wall Mount

Material: Brass

Power Source: Electric

Valve Size: 3/4 in

Volts: 24V

WaterSense Labeled: Yes