2.2 gpm 1-Hole Battery Operated Hand Washing Faucet with Thermostatic Mixing Valve in Polished Chrome

This product has been replaced by

EBF750-8-BAT-BDT-CP-2.2-GPM-LAM-FCT
Sloan EBF750-8-BAT-BDT-CP-2.2-GPM-LAM-FCT
Manufacturer Part #3315186BT
You last purchased this on
 
Sloan

Optima® 2.2 gpm 1-Hole Battery Operated Hand Washing Faucet with Thermostatic Mixing Valve in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

EBF750-8-BAT-BDT-CP-2.2-GPM-LAM-FCT
Sloan EBF750-8-BAT-BDT-CP-2.2-GPM-LAM-FCT
Manufacturer Part #3315186BT
Sloan

Optima® 2.2 gpm 1-Hole Battery Operated Hand Washing Faucet with Thermostatic Mixing Valve in Polished Chrome

  • Fast #
  • Part #S3315186
  • Item #1640116
  • Manufacturer Part #3315186
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Choose from a standard spray head, laminar flow spray head, shower spray or surgical bend spout with pressure-compensating flow control or for use in standard or specialized hand-washing applications
  • 0.5 gpm/1.5 Lpm, 1.5 gpm/5.7 Lpm and 2.2 gpm/8.3 Lpm flow rates vary by spray head type
  • Back- or deck-mounted models offer installation flexibility
  • Troubleshooting LED lights indicate when batteries need to be replaced or faucet requires attention
  • Bak-Chek Tee or choice of thermostatic or mechanical mixing valve (above- or below-deck options vary by model) for hot/cold water supply
  • Optional 6 VDC plug-in transformer on the battery-powered models uses the batteries as a power source backup
  • Hardwired models offer either a plug-in or box-mount 120 VAC/24 VAC transformer that can power one or more faucets
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Commercial
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
Collection:
Optima®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
2.2 gpm
GSA Approved:
No
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Holes:
1 Hole
Power Source:
Battery
Spout Height:
10-1/4 in
Spout Reach:
4-1/4 in
Spout Type:
Gooseneck
Trim Only:
Yes
WaterSense Labeled:
No