Sloan Valve

Optima® 2.2 gpm Electronic Lavatory Faucet with Trim Plate and Plug-In Transformer in Polished Chrome

Part #S3365456  |  Manufacturer Part #3365456

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Model ETF-660 features a 2 ¼” spout with a 0.5 gpm/1.9 Lpm water-saving, vandal-resistant spray head
  • Model ETF-770 has a 10 ¾” gooseneck spout and a 2.2 gpm/8.3 Lpm vandal-resistant laminar flow spray head
  • Troubleshooting LED lights indicate when faucet needs to be serviced
  • Adjustable sensor range and time-out settings suit any water usage need
  • Plug-in or box-mount 120 VAC/24 VAC transformer can power one or more faucets
  • Bak-Chek Tee or choice of above- or below-deck thermostatic mixing valve for hot/cold water supply

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Center Size: 4 in

Collection: Optima®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Electronic

Flow Rate: 2.2 gpm

GSA Approved: No

IAPMO Listed: Yes

Installation Type: Deck Mount

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Power Source: Hardwired

Spout Height: 6-1/2 in

Spout Reach: 6 in

Spout Type: Gooseneck

Trim Only: No

WaterSense Labeled: No