3/8 in. Below Deck Mechanical Water Mixing Valve For Use With A Single Sloan Optima Faucet

You last purchased this on
 
Sloan

Optima® 3/8 in. Below Deck Mechanical Water Mixing Valve For Use With A Single Sloan Optima Faucet

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sloan

Optima® 3/8 in. Below Deck Mechanical Water Mixing Valve For Use With A Single Sloan Optima Faucet

  • Fast #
  • Part #S3326009
  • Item #1119531
  • Manufacturer Part #3326009
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Part No: MIX-60-A
  • Description: Below Deck Mechanical Water Mixing Valve
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
Cartridge Type:
Integral Check
Collection:
Optima®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Flow Rate:
4 gpm
Height:
1-3/8 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-13/16 in
Material:
Brass
Maximum Temperature:
110
Pressure - Maximum:
70 psi
Valve Size:
3/8 in
Valve Type:
Mixing Valve
WaterSense Labeled:
No
Weight:
5 lb