Electronic Bathroom Sink Faucet in Polished Chrome

This product has been replaced by

Sloan Valve Polished Chrome No Handle Touchless Wall Mount Service Faucet
Sloan Bathroom Sink Faucet in Polished Chrome
Manufacturer Part #3315365BT
You last purchased this on
 
Sloan

Optima® Electronic Bathroom Sink Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Sloan Valve Polished Chrome No Handle Touchless Wall Mount Service Faucet
Sloan Bathroom Sink Faucet in Polished Chrome
Manufacturer Part #3315365BT
Sloan

Optima® Electronic Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #S3365723
  • Item #3815716
  • Manufacturer Part #3365723
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Splash-proof circuit control module and metal-jacketed wire protection for solenoid leads protects against water contact and other damage
  • Sensor range adjustment screw makes it easy to change range for particular applications
  • User-friendly variable Time Out Settings
  • Spray head features pressure-compensating flow control
  • Choose from either a plug-in or box-mount 120 VAC/24 VAC transformer
  • Troubleshooting LED lights indicate when faucets need to be serviced
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Optima®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Holes:
1 Hole
Power Source:
Hardwired
Spout Reach:
6-23/32 in
Trim Only:
No
WaterSense Labeled:
No