Electronic Faucet in Polished Chrome
This product has been replaced by
Manufacturer Part #3365721BT
Optima® Electronic Faucet in Polished Chrome
Package Quantity Info:
EA: 1 IP: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Splash-proof circuit control module and metal-jacketed wire protection for solenoid leads protects against water contact and other damage
- Sensor range adjustment screw makes it easy to change range for particular applications
- User-friendly variable Time Out Settings
- Spray head features pressure-compensating flow control
- Choose from either a plug-in or box-mount 120 VAC/24 VAC transformer
- Troubleshooting LED lights indicate when faucets need to be serviced
-
Lead Law Compliant
Specifications
- Application:
- Commercial
- Bathroom Faucet Type:
- Centerset
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Optima®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.5 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Holes:
- 1 Hole
- Power Source:
- Hardwired
- Spout Height:
- 6-1/4 in
- Spout Reach:
- 6-18/25 in
- Trim Only:
- No
- WaterSense Labeled:
- No