Sloan Valve Optima® Electronic Soap Dispenser Polished Chrome

S3346057

Manufacturer Part #: 3346057

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Sensor activated, battery powered
  • 24V plug-in transformer

SPECIFICATIONS

ADA Compliant
Yes
Collection
Optima®
Height
4-1/4 in
Installation Type
Deck Mount
Power Source
Hardwired
Spout Reach
5-3/8 in
Type
S3346057

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday