Electronic Soap Dispenser with Combo Faucet in Polished Chrome

You last purchased this on
 
Sloan

Optima® Electronic Soap Dispenser with Combo Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sloan

Optima® Electronic Soap Dispenser with Combo Faucet in Polished Chrome

  • Fast #
  • Part #S3346010
  • Item #3612199
  • Manufacturer Part #3346010
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Electronic soap dispenser and faucet combination
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Optima®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Electronic
Power Source:
Hardwired
Trim Only:
No
WaterSense Labeled:
No