No Handle Sensor Bathroom Sink Faucet in Polished Chrome
This product has been replaced by
Manufacturer Part #3315114BT
Optima® No Handle Sensor Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 126-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Troubleshooting LED Indicator Lights
- User Friendly Variable Time Out Settings
- Sensor Range Adjustment Screw
- Lead-Free
- Metal Jacketed Wire Protection for Sensor and Solenoid Leads
- ADA compliant
- Vandal Resistant Spray Head with Pressure Compensating Flow Control
- Filtered Solenoid Valve with serviceable Strainer Filter
- WaterSense certified
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Electronic
- Brand Model Compatibility:
- OPTIMA® Electronic Faucet
- CEC Compliant:
- For Sale in CA
- Collection:
- Optima®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- Yes
- Depth:
- 2-1/12 in
- Faucet Material:
- Brass
- Faucet Mount:
- Top Mount
- Faucet Type:
- Electronic
- Flow Rate:
- 0.5 gpm
- Height:
- 3-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 23-3/16 in
- Number of Handles:
- No Handle
- Number of Holes:
- 1 Hole, 3 Hole
- Power Source:
- Hardwired
- Trim Only:
- No
- WaterSense Labeled:
- No