Tub Spout in Polished Chrome
Optima® Tub Spout in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout assembly for EBF85 series
- 0.5 gpm/1.9 lpm vandal resistant spray head
- Optima®
- Filtered solenoid valve with serviceable "Y" strainer filter
- Chrome
- OPTIMA® EL-1500-LL self-adaptive sensor
- Wall sensor activated, 24 VAC
Specifications
- ADA Compliant:
- No
- Collection:
- Optima®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Sloan Valve
- Flow Rate:
- .5 gpm
- WaterSense Labeled:
- No