Sloan Valve

Optima® No Handle Centerset and Sensor Bathroom Sink Faucet in Polished Chrome

Part #S3365330  |  Manufacturer Part #3365330

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Splash-proof control modules and metal-jacketed wires protect faucet components
  • Choose from the ETF-600 plug-in transformer-powered faucet or the EBF-650 battery-powered model for installation flexibility
  • Vandal-resistant spray head has pressure-compensating flow control for steady water flow
  • Troubleshooting LED lights indicate when faucets need to be serviced
  • Various decorative finishes available to suit any decor
  • Water-efficient flow rate of 0.5 gpm/1.9 Lpm is standard

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Commercial

Bathroom Faucet Type: [Centerset, Sensor]

CEC Compliant: For Sale in CA

Center Size: 4 in

Collection: Optima®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Electronic

Flow Rate: 0.5 gpm

Green: [Yes, WaterSense]

Handle Type: Electronic

Installation Type: Deck Mount

Lead Law Compliant: Yes

Material: Brass

Number of Handles: No Handle

Number of Holes: 1 or 3 Hole

Power Source: Hardwired

Spout Height: 2-3/16 in

Spout Reach: 4-9/16 in

Trim Only: No

WaterSense Labeled: Yes