Sloan Valve Optima® No Handle Deck Mount Service Faucet in Polished Chrome

S3365780

Manufacturer Part #: 3365780

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
CEC Compliant
For Sale in CA
Cartridge Type
Sensor
Center Size
4 in
Collection
Optima®
Faucet Height
10-3/4 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Electronic
Faucet Valve Type
Sensor
Flow Rate
0.35 gpm
GSA Approved
No
Height
10-3/4 in
IAPMO Listed
Yes
Installation Type
Deck Mount
Institutional Faucet Type
Service
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
No Handle
Number of Holes
1 Hole
Power Source
Hardwired
Spout Reach
6 in
Spout Type
High Arc
Trim Only
No
Type
S3365780
Vandal Resistant
No
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday