Sensor Bathroom Sink Faucet in Brushed Nickel
Optima® Sensor Bathroom Sink Faucet in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Double infrared sensor has automatic setting feature and microprocessor
- Optional i.e. clip feature enables user to control operation, such as allowing water to flow continuously or to shut off temporarily for maintenance
- Optional integral temperature control lever allows the user to adjust the water temperature
- Water-efficient flow rate of 0.5 gpm/1.9 Lpm is standard
- Battery backup provided
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Sensor
- Battery Type:
- Lithium
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Optima®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- No
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Height:
- 5-11/32 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Power Source:
- Battery
- Spout Height:
- 3-11/32 in
- Spout Reach:
- 4-11/32 in
- Stream Type:
- Aerated
- Volts:
- 6V
- WaterSense Labeled:
- No