No Handle Sensor Bathroom Sink Faucet in Polished Chrome

This product has been replaced by

Sloan Valve Polished Chrome No Handle Deck Mount Service Faucet
Sloan Sensor Bathroom Sink Faucet in Polished Chrome
Manufacturer Part #3315010BT
You last purchased this on
 
Sloan

Optima® No Handle Sensor Bathroom Sink Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Sloan Valve Polished Chrome No Handle Deck Mount Service Faucet
Sloan Sensor Bathroom Sink Faucet in Polished Chrome
Manufacturer Part #3315010BT
Sloan

Optima® No Handle Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #S3315010
  • Item #449952
  • Manufacturer Part #3315010
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Splash-proof circuit control module and Isolated Latching Solenoid Operator protect components from water contact
  • Audible tone indicates when batteries need to be replaced or faucet requires other service
  • Fiber optic technology provides self-adaptive sensing for accurate water flow
  • Water-efficient flow rate of 0.5 gpm/1.9 Lpm is standard
  • Various decorative finishes available to suit any decor
  • Vandal-resistant spray head with pressure-compensating flow control
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1 2005
Application:
Commercial
Bathroom Faucet Type:
Sensor
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1 2005
Collection:
Optima®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
Yes
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Electronic
Flow Rate:
0.5 gpm
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Handles:
No Handle
Number of Holes:
3 Hole
Power Source:
Battery
Spout Reach:
5-1/8 in
Trim Only:
No
WaterSense Labeled:
No