Sensor Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
Sloan

Optima® EBF-85 Series Sensor Bathroom Sink Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sloan

Optima® EBF-85 Series Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #S3315010BT
  • Item #7691169
  • Manufacturer Part #3315010BT
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Splash-proof Circuit Control Module
  • Sensor Range Adjustment Screw
  • Commercial Grade, ADA Compliant, Electronic, Sensor-Activated, Cast Brass 4 Centerset Wash Station Faucet with the following features:
  • Metal Jacketed Wire Protection for Sensor and Solenoid Leads
  • Filtered Solenoid Valve with serviceable Strainer Filter
  • Vandal Resistant Spray Head with Pressure Compensating Flow Control
  • User Friendly Variable Time Out Settings
  • Troubleshooting LED Indicator Lights
  • Wash Station Configuration
  • Modular Quick-Release Sensor and Solenoid Connections
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Sensor
Built-in Stops:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Optima® EBF-85 Series
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Height:
5-3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Solenoid
Flow Rate:
0.5 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Holes:
1 Hole
Scald Guard:
No
Spout Reach:
5-1/8 in
Spray Type:
Multi-Laminar
Trim Only:
No
UL Listed:
No
Vacuum Breaker:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
6-9/32 in
cUPC Certified:
Yes