No Handle Sensor Bathroom Sink Faucet in Polished Chrome
This product has been replaced by
Manufacturer Part #3315104BT
Optima® No Handle Sensor Bathroom Sink Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Choose from a standard spray head, laminar flow spray head, shower spray or surgical bend spout with pressure-compensating flow control or for use in standard or specialized hand-washing applications
- 0.5 gpm/1.5 Lpm, 1.5 gpm/5.7 Lpm and 2.2 gpm/8.3 Lpm flow rates vary by spray head type
- Back- or deck-mounted models offer installation flexibility
- Chrome
- Troubleshooting LED lights indicate when batteries need to be replaced or faucet requires attention
- Bak-Chek Tee or choice of thermostatic or mechanical mixing valve (above- or below-deck options vary by model) for hot/cold water supply
- Optional 6 VDC plug-in transformer on the battery-powered models uses the batteries as a power source backup
- Hardwired models offer either a plug-in or box-mount 120 VAC/24 VAC transformer that can power one or more faucets
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Optima®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 2.2 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Handles:
- No Handle
- Number of Holes:
- 1 Hole
- Power Source:
- Battery
- Spout Height:
- 6-1/4 in
- Spout Reach:
- 4-1/2 in
- Spout Type:
- Gooseneck
- Trim Only:
- No
- WaterSense Labeled:
- No