Sloan Valve Optima® No Handle Sensor Bathroom Sink Faucet in Polished Chrome

S3315128

Manufacturer Part #: 3315128

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Sensor operated electronic hand washing faucet for tempered or hot/cold water operation
  • Vandal-resistant spray head with pressure compensating flow control
  • Splash-proof circuit control module
  • Fiber optic, automatic, self-adaptive sensing
  • Serviceable filtered solenoid valve
  • Includes trim plate with anti-rotation pin (specify 4" or 8") and four (4) C-cell alkaline batteries
  • Polypropylene optic cable protection
  • Bak-Chek® tee for hot/cold supply
  • Audible tone low battery indicator

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial
Bathroom Faucet Type
Sensor
CEC Compliant
For Sale in CA
Center Size
4 in
Collection
Optima®
Deck Plate Included
Yes
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Electronic
Green
WaterSense, Yes
Installation Type
Deck Mount
Lead Law Compliant
Yes
Number of Handles
No Handle
Number of Holes
3 Hole
Power Source
Battery
Spout Reach
8-43/100 in
Trim Only
No
WaterSense Labeled
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday