Sloan Valve Optima® No Handle Sensor Bathroom Sink Faucet in Polished Chrome

S3315181

Manufacturer Part #: 3315181

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Splash-proof control modules and metal-jacketed wires protect faucet components
  • Choose from battery- or plug-in transformer-powered models for installation flexibility
  • Vandal-resistant spray head has pressure-compensating flow control for steady water flow
  • User-friendly variable time-out settings
  • Troubleshooting LED lights indicate when faucets need to be serviced
  • Various decorative finishes available to suit any decor
  • Water-efficient flow rate of 0.5 gpm/1.9 Lpm is standard
  • Bak-Chek® tee for hot/cold supply
  • Metal jacketed wire protection for sensor lead

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial
Bathroom Faucet Type
Sensor
Battery Size
AA
CEC Compliant
For Sale in CA
Center Size
4 in
Collection
Optima®
Deck Plate Included
No
Faucet Connection
Threaded
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Electronic
Flow Rate
0.5 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
Installation Type
Deck Mount
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
No Handle
Number of Holes
3 Hole
Power Source
Battery
Spout Reach
4-1/2 in
Spout Type
Standard
Trim Only
Yes
WaterSense Labeled
Yes
Width
2-3/16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday