Sloan Valve

Optima® No Handle Sensor Bathroom Sink Faucet in Polished Chrome

Part #S3335008  |  Manufacturer Part #3335008

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Optional integral temperature control lever allows the user to adjust the water temperature
  • Double infrared sensor has automatic setting feature and microprocessor
  • Models with the i.e. clip feature enable user to control operation, such as allowing water to flow continuously or to shut off temporarily for maintenance, and come with the Drain Pop Up feature
  • Choose from models powered by a plug-in transformer or battery-powered models featuring a low-battery indicator
  • Low battery indicator
  • Magnetic solenoid valve
  • Water supply connection with flexible high-pressure hose and strainer
  • Appropriate mounting hardware included
  • Optional 24 hour sentinel activation
  • Electronic - 6V DC plug-in transformer

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1 2005

Application: Commercial

Bathroom Faucet Type: Sensor

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1 2005

Center Size: 4 in

Collection: Optima®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Electronic

Flow Rate: 2.2 gpm

Installation Type: Deck Mount

Lead Law Compliant: Yes

Material: Brass

Number of Handles: No Handle

Number of Holes: 1 Hole

Power Source: Hardwired

Spout Height: 6-22/25 in

Spout Reach: 5-14/25 in

Spout Type: Gooseneck

Trim Only: No

WaterSense Labeled: No