Sloan Valve Optima® No Handle Sensor Bathroom Sink Faucet in Polished Chrome

S3335025

Manufacturer Part #: 3335025

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Optional integral temperature control lever allows the user to adjust the water temperature
  • Double infrared sensor has automatic setting feature and microprocessor
  • Optional i.e. clip feature enables user to control operation, such as allowing water to flow continuously or to shut off temporarily for maintenance
  • Battery backup provided
  • Water-efficient flow rate of 0.5 gpm/1.9 Lpm is standard

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial
Bathroom Faucet Type
Sensor
CEC Compliant
For Sale in CA
Collection
Optima®
Deck Plate Included
No
Faucet Material
Zinc
Faucet Mount
Deck Mount
Faucet Type
Electronic
Flow Rate
0.5 gpm
Installation Type
Deck Mount
Lead Law Compliant
Yes
Number of Handles
No Handle
Number of Holes
1 Hole
Power Source
Battery, Solar
Trim Only
No
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday