Sloan Valve

Optima® No Handle Sensor Bathroom Sink Faucet in Polished Chrome

Part #S3335074  |  Manufacturer Part #3335074

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hands free water delivery eliminates potential cross contamination
  • 1.5 gpm (5.7 Lpm) laminar full stream water delivery does not introduce air to the stream
  • Water temperature can be adjusted by user to individual comfort level
  • One piece spout and body minimizes dirt collection points
  • Above deck electronics and solenoid valve for easy installation and service
  • Below deck battery compartment

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1 2005

Application: Commercial

Bathroom Faucet Type: Sensor

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1 2005

Center Size: 4 in

Collection: Optima®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Faucet Material: Zinc

Faucet Mount: Deck Mount

Faucet Type: Electronic

Flow Rate: 1.5 gpm

Installation Type: Deck Mount

Lead Law Compliant: Yes

Material: Zinc

Number of Handles: No Handle

Number of Holes: 1 Hole

Power Source: Battery

Spout Height: 5-11/32 in

Spout Reach: 5-7/8 in

Spout Type: Gooseneck

Trim Only: No

Type: S3335074

WaterSense Labeled: No

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Sloan Valve Optima® No Handle Sensor Bathroom Sink Faucet in Polished Chrome