Sloan Valve Optima® No Handle Sensor Bathroom Sink Faucet in Polished Chrome

S3335081

Manufacturer Part #: 3335081

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Hands free water delivery eliminates potential cross contamination
  • 1.5 gpm (5.7 Lpm) laminar full stream water delivery does not introduce air to the stream
  • Water temperature can be adjusted by user to individual comfort level
  • One piece spout and body minimizes dirt collection points
  • Above deck electronics and solenoid valve for easy installation and service
  • Below deck battery compartment

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial
Bathroom Faucet Type
Sensor
CEC Compliant
For Sale in CA
Collection
Optima®
Deck Plate Included
No
Faucet Mount
Deck Mount
Faucet Type
Electronic
Flow Rate
1.5 gpm
GSA Approved
No
IAPMO Listed
No
Installation Type
Deck Mount
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
No Handle
Number of Holes
1 Hole
Power Source
Hardwired
Spout Type
Gooseneck, Sensor
Trim Only
No
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday